Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2880-8M-12
Mfr # 2880-8M-12
Zoro # G306390376
product price:Â $40.59
/eaKey Features
Top Width
12 mm
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2880-8M-12
Zoro #
G306390376
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.24 in
Pitch Length
2880 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.43
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
2880-8M-12
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
360
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-2880 mm (113.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2880 mm (113.39 in)
Number of Teeth -360
Pitch-8
0.43
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-2880 mm (113.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2880 mm (113.39 in)
Number of Teeth -360
Pitch-8
0.43
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.