8M Timing Belts, 3048-8M-20

  • Mfr # 3048-8M-20

  • Zoro # G606385171


product price:  $89.39
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
3048 mm (120 in)
Number of Teeth - Timing Belts
381
Industry Number - Timing Belts
3048-8M-20
Weight
0.75
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3048-8M-20
Zoro #
G606385171
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
3048 mm (120 in)
Height
0.24 in
Top Width
20 mm (0.79 in)

Details

Number of Teeth - Timing Belts
381
Industry Number - Timing Belts
3048-8M-20
Weight
0.75
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Material
Rubber
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3048 mm (120 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-3048 mm (120 in)
Number of Teeth -381
Pitch-8
0.75
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.