Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 3640-8M-50
Mfr # 3640-8M-50
Zoro # G606390564
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Weight
2.24
Storage Temp.
40F-100F
Height
0.24 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3640-8M-50
Zoro #
G606390564
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
3640 mm
Details
Weight
2.24
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Industry Number
3640-8M-50
Number of Teeth
455
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3640 mm (143.31 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-3640 mm (143.31 in)
Number of Teeth -455
Pitch-8
2.24
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3640 mm (143.31 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-3640 mm (143.31 in)
Number of Teeth -455
Pitch-8
2.24
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.