
8M Timing Belts, 376-8M-20
Mfr # 376-8M-20
Zoro # G006387980
product price: $17.15
/eaKey Features
Pitch Length - Timing Belts
376 mm (14.81 in)
Number of Teeth - Timing Belts
47
Industry Number - Timing Belts
376-8M-20
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376-8M-20
Zoro #
G006387980
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
376 mm (14.81 in)
Top Width
20 mm (0.79 in)
Height
0.24 in
Details
Number of Teeth - Timing Belts
47
Industry Number - Timing Belts
376-8M-20
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.09
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Material
Rubber
Banded Belt
No
Number of Ribs
1
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-376 mm (14.81 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-376 mm (14.81 in)
Number of Teeth -47
Pitch-8
0.09
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-376 mm (14.81 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-376 mm (14.81 in)
Number of Teeth -47
Pitch-8
0.09
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.