Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 3824-8M-06
Mfr # 3824-8M-06
Zoro # G706412708
product price:Â $29.59
/eaKey Features
Top Width
6 mm
Banded Belt
No
Gearbelt Type
Timing Belt
Height
0.23 in
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3824-8M-06
Zoro #
G706412708
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
3824 mm
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
0.28
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Pitch
8 mm
Belt Coating
Nylon
Industry Number
3824-8M-06
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
478
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-3824 mm (150.55 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -478
Pitch-0.31 in
0.28
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-3824 mm (150.55 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -478
Pitch-0.31 in
0.28
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.