Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 480-8M-450
Mfr # 480-8M-450
Zoro # G106390729
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
480-8M-450
Zoro #
G106390729
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.24 in
Pitch Length
480 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
2.66
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Industry Number
480-8M-450
Number of Teeth
60
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-480 mm (18.9 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-480 mm (18.9 in)
Number of Teeth -60
Pitch-8
2.66
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-480 mm (18.9 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-480 mm (18.9 in)
Number of Teeth -60
Pitch-8
2.66
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.