
8M Timing Belts, 512-8M-85
Mfr # 512-8M-85
Zoro # G306390390
product price:Â $89.55
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
512 mm (20.16 in)
Number of Teeth - Timing Belts
64
Industry Number - Timing Belts
512-8M-85
Storage Temp.
40F-100F
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
512-8M-85
Zoro #
G306390390
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
512 mm (20.16 in)
Top Width
85 mm (3.35 in)
Height
0.24 in
Details
Number of Teeth - Timing Belts
64
Industry Number - Timing Belts
512-8M-85
Storage Temp.
40F-100F
Material
Rubber
Weight
0.54
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-512 mm (20.16 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-512 mm (20.16 in)
Number of Teeth -64
Pitch-8
0.54
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-512 mm (20.16 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-512 mm (20.16 in)
Number of Teeth -64
Pitch-8
0.54
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.