Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 520-8M-30
Mfr # 520-8M-30
Zoro # G606390472
product price:Â $34.75
/eaKey Features
Top Width
30 mm
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Height
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
520-8M-30
Zoro #
G606390472
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
520 mm
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.19
Standards
RMA
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
520-8M-30
Belt Coating
Nylon
Number of Teeth
65
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-520 mm (20.47 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-520 mm (20.47 in)
Number of Teeth -65
Pitch-8
0.19
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-520 mm (20.47 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-520 mm (20.47 in)
Number of Teeth -65
Pitch-8
0.19
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.