Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 544-8M-09
Mfr # 544-8M-09
Zoro # G506412601
product price:Â $11.59
/eaKey Features
Top Width
9 mm
Height
0.23 in
Temp. Range
-30 F to 160 F
Weight
0.06
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
544-8M-09
Zoro #
G506412601
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.23 in
Pitch Length
544 mm
Belt Trade Size
8M
Details
Temp. Range
-30 F to 160 F
Weight
0.06
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
68
Industry Number
544-8M-09
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-544 mm (21.42 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -68
Pitch-0.31 in
0.06
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-544 mm (21.42 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -68
Pitch-0.31 in
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.