Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 688-8M-85
Mfr # 688-8M-85
Zoro # G206391503
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Weight
0.72
Storage Temp.
40F-100F
Number of Ribs
1
Height
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
688-8M-85
Zoro #
G206391503
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Pitch Length
688 mm
Belt Trade Size
8M
Details
Weight
0.72
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
86
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
688-8M-85
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-688 mm (27.09 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-688 mm (27.09 in)
Number of Teeth -86
Pitch-8
0.72
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-688 mm (27.09 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-688 mm (27.09 in)
Number of Teeth -86
Pitch-8
0.72
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.