Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 784-8M-50
Mfr # 784-8M-50
Zoro # G206394108
product price:Â $57.39
/eaKey Features
Belt Trade Size
8M
Industry Number
784-8M-50
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784-8M-50
- Zoro #
- G206394108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 50 mm
- Pitch Length
- 784 mm
- Height
- 0.24 in
Details
- Item
- Timing Belt
- Industry Number
- 784-8M-50
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 98
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Standards
- RMA
- Weight
- 0.48
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type
- Timing Belt
- Number of Ribs
- 1
- Minimum Operating Temperature
- -30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-784 mm (30.87 in)
Number of Teeth -98
Pitch-8
0.48
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-784 mm (30.87 in)
Number of Teeth -98
Pitch-8
0.48
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.