Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 944-8M-85
Mfr # 944-8M-85
Zoro # G706386238
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
944-8M-85
Zoro #
G706386238
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Pitch Length
944 mm
Belt Trade Size
8M
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.99
Number of Ribs
1
Tooth Location
One Side
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
944-8M-85
Belt Coating
Nylon
Number of Teeth
118
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-944 mm (37.17 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-944 mm (37.17 in)
Number of Teeth -118
Pitch-8
0.99
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-944 mm (37.17 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-944 mm (37.17 in)
Number of Teeth -118
Pitch-8
0.99
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.