8V1700/02 176 in Outside Length, 1 in Top Width, 2 Ribs

  • Mfr # 8V1700/02

  • Zoro # G306413235


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
8V1700/02
Outside Length
176 in
Number of Ribs
2
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8V1700/02
Zoro #
G306413235
UPC #
-
Country of Origin
China

Dimensions

Outside Length
176 in
Top Width
1 in
Inside Length
Inside Length-170 in
Height
1 in

Details

V-Belt Type
Banded Belt
Industry Number
8V1700/02
Number of Ribs
2
Material
Rubber
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
46.722

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Inside Length-170 in
Outside Length-176 in
Height-1 in
Number of Ribs-2
46.722
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.