Shop BESTORQ
See all product information
Create Account
8V1800/04 186 in Outside Length, 1 in Top Width, 4 Ribs
Mfr # 8V1800/04
Zoro # G906416247
product price:Â $1,359.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
8V1800/04
Number of Ribs
4
Top Width
1 in
Outside Length
186 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8V1800/04
- Zoro #
- G906416247
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1 in
- Outside Length
- 186 in
- Inside Length
- Inside Length-180 in
- Height
- 1 in
- Thickness
- 1 in
Details
- V-Belt Type
- Banded Belt
- Industry Number
- 8V1800/04
- Number of Ribs
- 4
- Material
- Synthetic Rubber
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Banded Belt
- Yes
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 25.99
- For Use With
- Heavy Duty General Application
- V-Belt Section
- 8V
- Reinforcing Cord Material
- Polyester
- Item
- Wedge Banded Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Inside Length-180 in
Outside Length-186 in
Height-1 in
Number of Ribs-4
25.99
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Inside Length-180 in
Outside Length-186 in
Height-1 in
Number of Ribs-4
25.99
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.