8V6000/11 600 in Outside Length, 1 in Top Width, 11 Ribs

  • Mfr # 8V6000/11

  • Zoro # G806406188


product price:  $4,387.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

V-Belt Type
Banded Belt
Industry Number
8V6000/11
Outside Length
600 in
Number of Ribs
11
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8V6000/11
Zoro #
G806406188
UPC #
-
Country of Origin
China

Dimensions

Outside Length
600 in
Top Width
1 in
Inside Length
Inside Length-594 in
Height
1 in

Details

V-Belt Type
Banded Belt
Industry Number
8V6000/11
Number of Ribs
11
Material
Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
238.26
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
Yes
Standards
RMA

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Outside Length-600 in
Height-1 in
Number of Ribs-11
238.26
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.