Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8VK1900/12 190 in Outside Length, 1 in Top Width, 12 Ribs

  • Mfr # 8VK1900/12

  • Zoro # G906402004


product price: $5,742.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
8VK1900/12
Outside Length
190 in
Number of Ribs
12
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VK1900/12
Zoro #
G906402004
UPC #
-
Country of Origin
China

Dimensions

Outside Length
190 in
Top Width
1 in
Inside Length
Inside Length-184 in
Height
1 in

Details

V-Belt Type
Banded Belt
Industry Number
8VK1900/12
Number of Ribs
12
Material
Kevlar (Aramid)
For Use With
Lawn and Garden
Storage Temp.
40F-100F
Banded Belt
Yes
Standards
RMA
Weight
85.04
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Temp. Range
-60 F to 176 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Kevlar (Aramid)
Inside Length-184 in
Outside Length-190 in
Height-1 in
Number of Ribs-12
85.04
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.