
8VK2360/07 236 in Outside Length, 1 in Top Width, 7 Ribs
Mfr # 8VK2360/07
Zoro # G406406373
product price:Â $4,267.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
8VK2360/07
Outside Length
236 in
Number of Ribs
7
Top Width
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8VK2360/07
Zoro #
G406406373
UPC #
-
Country of Origin
China
Dimensions
Outside Length
236 in
Top Width
1 in
Height
1 in
Inside Length
Inside Length-230 in
Details
V-Belt Type
Banded Belt
Industry Number
8VK2360/07
Number of Ribs
7
Material
Kevlar (Aramid)
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Temp. Range
-60 F to 176 F
Banded Belt
Yes
Standards
RMA
Weight
61.62
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Kevlar (Aramid)
Inside Length-230 in
Outside Length-236 in
Height-1 in
Number of Ribs-7
61.62
Oil and Heat resistant
Top Width-1 in
Material-Kevlar (Aramid)
Inside Length-230 in
Outside Length-236 in
Height-1 in
Number of Ribs-7
61.62
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.