Zoro Homepage

AA67 70.4 in Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # AA67

  • Zoro # G806426193


product price: $33.25
/ea

Key Features

V-Belt Type
Double Side V Belt
Industry Number
AA67
Outside Length
70.4 in
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA67
Zoro #
G806426193
UPC #
-
Country of Origin
China

Dimensions

Outside Length
70.4 in
Top Width
1/2 in
Height
3/8 in
Inside Length
Inside Length-67 in

Details

V-Belt Type
Double Side V Belt
Industry Number
AA67
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Weight
0.57
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Outside Length-70.4 in
Height-3/8 in
Number of Ribs-1
0.57
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.