Zoro Homepage

AA98 101.4 in Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # AA98

  • Zoro # G906426291


product price: $26.25
/ea

Key Features

V-Belt Type
Double Side V Belt
Industry Number
AA98
Outside Length
101.4 in
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA98
Zoro #
G906426291
UPC #
-
Country of Origin
China

Dimensions

Outside Length
101.4 in
Top Width
1/2 in
Inside Length
Inside Length-98 in
Height
3/8 in

Details

V-Belt Type
Double Side V Belt
Industry Number
AA98
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.833
Temp. Range
-30 F to 160 F
Standards
RMA

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Outside Length-101.4 in
Height-3/8 in
Number of Ribs-1
0.833
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.