Zoro Homepage

Aftermarket C C I L 5445 Replacement Belt, C112

  • Mfr # C112

  • Zoro # G903573691


product price: $29.69
/ea

Key Features

V-Belt Type
Classical
Industry Number
C112
Outside Length
116 in
Number of Ribs
1
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C112
Zoro #
G903573691
UPC #
-
Country of Origin
China

Dimensions

Outside Length
116 in
Top Width
7/8 in
Height
17/32 in
Inside Length
112 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
Industry Number
C112
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.88 lbs.
Application
Heavy Duty General Application
Replaces OEM Brand
CASE - I H
Replaces OEM Part
829413C1
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-116 in Height-17/32 in Weight: 1.88 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.