
Aftermarket CLAAS 60949 Replacement Belt, SPC7450
Mfr # SPC7450
Zoro # G803567134
product price: $100.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
V Belt
Number of Ribs
1
Top Width
22 mm(0.87 in)
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC7450
Zoro #
G803567134
UPC #
-
Country of Origin
China
Dimensions
Top Width
22 mm(0.87 in)
Pitch Length
7450 mm (290.55 in)
Height
0.70 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Weight
5.96 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Replaces OEM Brand
Kubota
Replaces OEM Part
70080-00246
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-7450 mm (290.55 in) Height-0.70 in Weight: 5.96 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.