Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aftermarket CLAAS 617309 Replacement Belt, D128

  • Mfr # D128

  • Zoro # G303567382


product price: $53.75
/ea

Key Features

V-Belt Type
Classical
Industry Number
D128
Outside Length
133 in
Number of Ribs
1
Top Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D128
Zoro #
G303567382
UPC #
-
Country of Origin
China

Dimensions

Outside Length
133 in
Top Width
1 1/4 in
Height
3/4 in
Inside Length
128 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
Industry Number
D128
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
4.22 lbs.
Application
Heavy Duty General Application
Replaces OEM Brand
CASE - I H
Replaces OEM Part
F20061
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1 1/4 in Material-Rubber Outside Length-133 in Height-3/4 in Weight: 4.22 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.