
Aftermarket CLAAS 629402 Replacement Belt, B191
Mfr # B191
Zoro # G303568266
product price: $26.65
/eaKey Features
V-Belt Type
V Belt
Outside Length
194 in
Number of Ribs
1
Top Width
5/8 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B191
Zoro #
G303568266
UPC #
-
Country of Origin
China
Dimensions
Outside Length
194 in
Top Width
5/8 in
Height
7/16 in
Inside Length
191 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.97 lbs.
Replaces OEM Part
785676M2
Replaces OEM Brand
MASSEY FERGUSON
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-194 in Height-7/16 in Weight: 1.97 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.