
Aftermarket MACDON K26324 Replacement Belt, C123
Mfr # C123
Zoro # G003567859
product price: $28.39
/eaKey Features
V-Belt Type
V Belt
Outside Length
127 in
Number of Ribs
1
Top Width
7/8 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C123
Zoro #
G003567859
UPC #
-
Country of Origin
China
Dimensions
Outside Length
127 in
Top Width
7/8 in
Height
17/32 in
Inside Length
123 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
2.07 lbs.
Application
Heavy Duty General Application
Replaces OEM Brand
JOHN DEERE
Replaces OEM Part
H28682
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-127 in Height-17/32 in Weight: 2.07 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.