This item is Discontinued.

Bestorq Aftermarket MACDON K9507 Replacement Belt, B82 B82

This item is Discontinued.

Bestorq

Aftermarket MACDON K9507 Replacement Belt, B82 (Discontinued)

Mfr # B82
Zoro # G203571137
Country of Origin China
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B82
Zoro #
G203571137
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
85 in
Height
7/16 in
Inside Length
82 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
For Use With
Heavy Duty General Application
Weight
0.84 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Replaces OEM Part
313804
Replaces OEM Brand
ALLIS CHALMERS/GLEEMER
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-85 in Height-7/16 in Weight: 0.84 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.