
Aftermarket MTD 754-04153 Replacement Belt, 4LK1220
Mfr # 4LK1220
Zoro # G203570406
product price: $35.19
/eaKey Features
V-Belt Type
V Belt
Outside Length
122 in
Number of Ribs
1
Top Width
1/2 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LK1220
Zoro #
G203570406
UPC #
-
Country of Origin
China
Dimensions
Outside Length
122 in
Top Width
1/2 in
Height
5/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
MTD 954-04118,MTD 754-04153
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.74 lbs.
Temp. Range
-60 F to 176 F
Application
Lawn and Garden
Standards
RMA
Replaces OEM Part
1005376
Replaces OEM Brand
CUB CADET
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-122 in Height-5/16 in Weight: 0.74 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.