
Aftermarket MTD 754-0430 Replacement Belt, 3LK350
Mfr # 3LK350
Zoro # G703571002
product price: $17.75
/eaKey Features
V-Belt Type
V Belt
Outside Length
35 in
Number of Ribs
1
Top Width
21/32 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LK350
Zoro #
G703571002
UPC #
-
Country of Origin
China
Dimensions
Outside Length
35 in
Top Width
21/32 in
Height
7/32 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
760928 Murray 621450X4E (2001), 912258 TORO 20340,MTD 754-0430
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Temp. Range
-60 F to 176 F
Application
Lawn and Garden
Weight
0.126 lbs.
Standards
RMA
Replaces OEM Part
912258
Replaces OEM Brand
Toro Wheel Horse
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-35 in Height-7/32 in Weight: 0.126 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.