
Aftermarket Replacement Belt for 1012 Micro Rib Poly V
Mfr # 150J8
Zoro # G503828115
product price: $17.19
/eaKey Features
V-Belt Type
Micro V Belt
Number of Ribs
8
Top Width
0.736 in
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150J8
Zoro #
G503828115
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.736 in
Pitch Length
15 in
Height
0.16 in
Details
V-Belt Type
Micro V Belt
Number of Ribs
8
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
265-139
Replaces OEM Brand
ROTARY
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.736 in Material-Rubber Pitch Length-15 in Height-0.16 in Weight: 0.1 lbs. Number of Ribs-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.