
Aftermarket Replacement Belt for 142468001 VERMEER Cogged Wedge Banded
Mfr # 4/3VX475
Zoro # G303808737
product price:Â $65.85
/eaKey Features
V-Belt Type
Banded Cogged Belt
Outside Length
47.5 in
Number of Ribs
4
Top Width
3/8 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/3VX475
Zoro #
G303808737
UPC #
-
Country of Origin
China
Dimensions
Outside Length
47.5 in
Top Width
3/8 in
Height
21/64 in
Inside Length
45.5 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
4
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
4026612
Replaces OEM Brand
ALLIS CHALMERS
Banded Belt
Yes
Storage Temp.
40F-100F
Weight
1.25 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-47.5 in Height-21/64 in Weight: 1.25 lbs. Number of Ribs-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.