Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2/5V1600
- Zoro #
- G503809633
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 163.5 in
- Height
- 35/64 in
- Inside Length
- 160 in
Details
- V-Belt Type
- Banded Belt
- Number of Ribs
- 2
- Material
- Fiberglass and Rubber
- Temp. Range
- -30 F to 160 F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Brand
- METRIC STANDARD
- Replaces OEM Part
- 15N4320J2
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Weight
- 4.38 lbs.
- Banded Belt
- Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-5/8 in Material-Rubber Outside Length-163.5 in Height-35/64 in Weight: 4.38 lbs. Number of Ribs-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
