
Aftermarket Replacement belt for 222 Woods D80
Mfr # B112/03
Zoro # G703649312
product price: $69.65
/eaKey Features
V-Belt Type
Banded Belt
Outside Length
115 in
Number of Ribs
3
Top Width
21/32 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B112/03
Zoro #
G703649312
UPC #
-
Country of Origin
China
Dimensions
Outside Length
115 in
Top Width
21/32 in
Height
7/16 in
Inside Length
112 in
Details
V-Belt Type
Banded Belt
Number of Ribs
3
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Weight
4.92 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Replaces OEM Part
222
Replaces OEM Brand
Woods
Storage Temp.
40F-100F
Banded Belt
Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-115 in Height-7/16 in Weight: 4.92 lbs. Number of Ribs-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.