Cogged V-Belt, AX51, AX, EPDM, 53 in, 1/2 in Top Width

  • Mfr # AX51
  • Zoro # G803648703
product price: 
$
16.59
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX51
Zoro #
G803648703
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
53 in
Height
5/16 in
Inside Length
51 in

Details

Item
Cogged V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX51
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Weight
0.31 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Replaces OEM Brand
Wrigh
Replaces OEM Part
71460024
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-53 in Height-5/16 in Weight: 0.31 lbs.

Ratings & reviews