Cogged V-Belt, AX16, AX, EPDM, 18 in, 1/2 in Top Width
- Mfr # AX16
- Zoro # G206405033
product price:Â
$
13.89
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX16
- Zoro #
- G206405033
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 18 in
- Inside Length
- Inside Length-16 in
- Height
- 5/16 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- AX
- Industry Number
- AX16
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- Weight
- 0.098
Description
The BESTORQ - AX16 is a Cogged, Classical V-Belt designed for potential use in heavy-duty general applications. Constructed from durable rubber material, this belt is designed to resist oil and heat, and remains crack-resistant over time. The cogged design is intended to improve grip and potentially distribute load more evenly for possible improved power transmission efficiency in various industrial machinery or commercial equipment.
Key Features of the BESTORQ - AX16 V-Belt:
- Material: It's made from robust rubber that is designed for potential durability, flexibility, and resistance to certain environmental factors like heat and chemicals.
- Features: Is designed to resist oil, heat, and cracking. The typical shelf life under ideal conditions is approximately 5 years.
- Number of Ribs: Comes with one longitudinal reinforcement rib that is intended to improve grip and potentially distribute load more evenly for possible improved power transmission efficiency.
- Dimensions: With an inside length of 16 inches, outside length of 18 inches, height of 5/16 inch and top width measuring at 1/2 inch; these measurements are provided as a guide for compatibility with various industrial applications.
- Temperature Range: Is rated for operation within the specified temperature range of -30 F to 160 F. Functionality or integrity may vary based on usage conditions outside this range.
- V-Belt Type: Classified as a Classical; Cogged type V-belt which can be used in some heavy-duty general applications depending on specific requirements."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.