
Aftermarket Replacement Belt for BUSH HOG 500010774
Mfr # CC178
Zoro # G303569461
product price: $83.59
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double Side V Belt
Outside Length
182 in
Number of Ribs
1
Top Width
7/8 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC178
Zoro #
G303569461
UPC #
-
Country of Origin
China
Dimensions
Outside Length
182 in
Top Width
7/8 in
Height
11/16in
Inside Length
178 in
Details
V-Belt Type
Double Side V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.76 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
33-053-071
Replaces OEM Brand
BUSH HOG
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-7/8 in Material-Rubber Outside Length-182 in Height-11/16in Weight: 3.76 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.