
Aftermarket Replacement Belt for D5313 M & W Wedge Banded
Mfr # 4/5V1180
Zoro # G703809723
product price: $166.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Outside Length
121.5 in
Number of Ribs
4
Top Width
5/8 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/5V1180
Zoro #
G703809723
UPC #
-
Country of Origin
China
Dimensions
Outside Length
121.5 in
Top Width
5/8 in
Height
35/64 in
Inside Length
118 in
Details
V-Belt Type
Banded Belt
Number of Ribs
4
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
METRIC STANDARD
Replaces OEM Part
15N2540J4
Weight
6.47 lbs.
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-5/8 in Material-Rubber Outside Length-121.5 in Height-35/64 in Weight: 6.47 lbs. Number of Ribs-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.