This item is Discontinued.

Bestorq Aftermarket Replacement belt for K5645-34710 Kubota ZD21 (RCK60-21Z mower) A118/02

This item is Discontinued.

Bestorq

Aftermarket Replacement belt for K5645-34710 Kubota ZD21 (RCK60-21Z mower) (Discontinued)

Mfr # A118/02
Zoro # G303649484
Country of Origin China
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A118/02
Zoro #
G303649484
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
120 in
Height
5/16 in
Inside Length
118 in

Details

V-Belt Type
Banded Belt
Number of Ribs
2
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Weight
2.28 lbs.
Application
Heavy Duty General Application
Replaces OEM Brand
Kubota
Replaces OEM Part
76539-34710
Storage Temp.
40F-100F
Banded Belt
Yes

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-1/2 in Material-Rubber Outside Length-120 in Height-5/16 in Weight: 2.28 lbs. Number of Ribs-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.