
Bestorq
Aftermarket replacement for 39456 NOMA 5285-0000 Belt for Blade W/36" Belt for Blade, 5L690 (Discontinued)
- Mfr # 5L690
- Zoro # G903840786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
Dimensions
| Outside Length | 69 in |
| Top Width | 21/32 in |
| Height | 3/8 in |
Details
| V-Belt Type | V Belt |
| Number of Ribs | 1 |
| Material | Fiberglass and Rubber |
| For Use With | Heavy Duty General Application |
| Temp. Range | -30 F to 160 F |
| Replaces OEM Part | 39456 |
| Replaces OEM Brand | NOMA |
| Standards | RMA |
| Storage Temp. | 40F-100F |
| Features | Oil, Heat and crack resistant, 5 years of shelf life |
| Weight | 0.68 lbs. |
| Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Rubber Outside Length-69 in Height-3/8 in Weight: 0.68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.