This item is Discontinued.

Bestorq Aftermarket replacement for 886250 Toro Wheel Horse 15-38HXL (Model 71221) belt, A85K A85K

This item is Discontinued.

Bestorq

Aftermarket replacement for 886250 Toro Wheel Horse 15-38HXL (Model 71221) belt, A85K (Discontinued)

Mfr # A85K
Zoro # G103811159
Country of Origin China
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A85K
Zoro #
G103811159
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
87 in
Inside Length
85 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
886250
Replaces OEM Brand
Toro Wheel Horse
Weight
0.53 lbs.
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-87 in Height-5/16 in Weight: 0.53 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.