
Aftermarket SIMPLICITY SSA101 Replacement Belt, SPA850
Mfr # SPA850
Zoro # G403565790
product price: $10.79
/eaKey Features
V-Belt Type
Metric
Number of Ribs
1
Top Width
13 mm
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPA850
Zoro #
G403565790
UPC #
-
Country of Origin
China
Dimensions
Top Width
13 mm
Pitch Length
850 mm (33.47 in)
Height
0.39 in
Details
Item
Metric V-Belt
V-Belt Type
Metric
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.23 lbs.
Standards
RMA
Replaces OEM Part
JN6H11730000
Replaces OEM Brand
Yamaha
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-850 mm (33.47 in) Height-0.39 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.