
Bestorq Banded Belt Model 5/8V2650 - 265 in Outside Length - 5 in Top Width
Mfr # 5/8V2650
Zoro # G103651021
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Outside Length
265 in
Number of Ribs
5
Top Width
5 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8V2650
Zoro #
G103651021
UPC #
-
Country of Origin
China
Dimensions
Outside Length
265 in
Top Width
5 in
Height
0.875 in
Details
V-Belt Type
Banded Belt
Number of Ribs
5
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
47.8 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 265inches Depth: 190.96 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.