Shop BESTORQ
See all product information
Create Account
Banded Belt Model 4/5VK1435 - 143.5 in Outside Length - 2.5 in Top Width
Mfr # 4/5VK1435
Zoro # G803647270
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Number of Ribs
4
Top Width
2.5 in
Outside Length
143.5 in
Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4/5VK1435
Zoro #
G803647270
UPC #
-
Country of Origin
Singapore
Dimensions
Top Width
2.5 in
Outside Length
143.5 in
Height
0.546 in
Thickness
0.546 in
Details
V-Belt Type
Banded Belt
Number of Ribs
4
Material
Synthetic Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Application
Lawn and Garden
For Use With
Lawn and Garden
Weight
7.8 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
Yes
V-Belt Section
5VK
Item
Wedge Banded Belt
Reinforcing Cord Material
Kevlar (Aramid)
Industry Number
4/5VK1435
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.48 inches Material: Kevlar Number of Ribs: 4 Outside Circumference: 143.5inches Depth: 0.53 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.