Shop BESTORQ

Banded Cogged V-Belt, 4/BX136, BX, EPDM, 139 in, 2.64 in Top Width

  • Mfr # 4/BX136

  • Zoro # G803649960


product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged Belt
V-Belt Section
BX
Industry Number
4/BX136
Number of Ribs
4
Top Width
2.64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/BX136
Zoro #
G803649960
UPC #
-
Country of Origin
United States

Dimensions

Top Width
2.64 in
Outside Length
139 in
Height
0.406 in
Thickness
0.406 in

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged Belt
V-Belt Section
BX
Industry Number
4/BX136
Number of Ribs
4
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.6 lbs.
Storage Temp.
40F-100F
Banded Belt
Yes

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.64 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 139inches Depth: 0.43 inches Oil and Heat resistant

Ratings & reviews