Banded Cogged V-Belt, 4/BX83, BX, EPDM, 86 in, 2.64 in Top Width
- Mfr # 4/BX83
- Zoro # G503811766
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
V-Belt Section
BX
Industry Number
4/BX83
Number of Ribs
4
Top Width
2.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/BX83
- Zoro #
- G503811766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 2.64 in
- Thickness
- 0.406 in
- Outside Length
- 86 in
- Height
- 0.406 in
Details
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded Cogged Belt
- V-Belt Section
- BX
- Industry Number
- 4/BX83
- Number of Ribs
- 4
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Part
- 16XC2240J4
- Replaces OEM Brand
- METRIC STANDARD
- Storage Temp.
- 40F-100F
- Weight
- 3.4 lbs.
- Banded Belt
- Yes
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-2.64 in Material-Rubber Outside Length-86 in Height-0.406 in Weight: 3.4 lbs. 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.