Banded Cogged V-Belt, 6/BX46, BX, EPDM, 49 in, 3.96 in Top Width
- Mfr # 6/BX46
- Zoro # G003650582
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Number of Ribs
6
Top Width
3.96 in
Outside Length
49 in
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/BX46
- Zoro #
- G003650582
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 3.96 in
- Outside Length
- 49 in
- Height
- 0.406 in
- Thickness
- 0.406 in
Details
- V-Belt Type
- Banded Cogged Belt
- Number of Ribs
- 6
- Material
- EPDM
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- Weight
- 2.8 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- For Use With
- Heavy Duty General Application
- Banded Belt
- Yes
- Storage Temp.
- 40F-100F
- Reinforcing Cord Material
- Polyester
- Item
- Banded Cogged V-Belt
- V-Belt Section
- BX
- Industry Number
- 6/BX46
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.96 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 49inches Depth: 0.43 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.