Shop BESTORQ

Banded V-Belt, 12/D420, D, SBR, 425 in, 15.12 in Top Width

  • Mfr # 12/D420
  • Zoro # G503648942

product price: 
$
3,281.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

V-Belt Type
Banded Belt
V-Belt Section
D
Number of Ribs
12
Top Width
15.12 in
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12/D420
Zoro #
G503648942
UPC #
-
Country of Origin
China

Dimensions

Top Width
15.12 in
Thickness
3/4 in
Outside Length
425 in
Height
0.75 in

Details

Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
D
Industry Number
12/D420
Number of Ribs
12
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Weight
171.1 lbs.
Application
Heavy Duty General Application
Banded Belt
Yes
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.12 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 425inches Depth: 0.89 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.