Shop BESTORQ
See all product information
Create Account
Banded V-Belt, 2/A110, A, SBR, 112 in, 1/2 in Top Width
- Mfr # 2/A110
- Zoro # G103830457
product price:Â
$
37.39
/ea
Key Features
V-Belt Type
Banded Belt
V-Belt Section
A
Industry Number
2/A110
Number of Ribs
2
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/A110
- Zoro #
- G103830457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 112 in
- Height
- 5/16 in
- Inside Length
- 110 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- A
- Industry Number
- 2/A110
- Number of Ribs
- 2
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Kubota ZD321 (w/ 54" mower) Zero Turn Mower, Kubota ZD321 (w/ 54" mower) Zero Turn Mower, Kubota BX2230 (w/ 54" mower) Compact Tractor
- Replaces OEM Brand
- Kubota
- Replaces OEM Part
- K5351-34710
- Weight
- 2.12 lbs.
- Banded Belt
- Yes
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-1/2 in Material-Rubber Outside Length-112 in Height-5/16 in Weight: 2.12 lbs. Number of Ribs-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.