Shop BESTORQ
See all product information
Create Account
Banded V-Belt, 2/B136, B, SBR, 139 in, 21/32 in Top Width
- Mfr # 2/B136
- Zoro # G003812799
product price:Â
$
55.29
/ea
Key Features
V-Belt Type
Banded Belt
Number of Ribs
2
Top Width
21/32 in
Outside Length
139 in
Material
SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/B136
- Zoro #
- G003812799
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 139 in
- Height
- 7/16 in
- Inside Length
- 136 in
- Thickness
- 7/16 in
Details
- V-Belt Type
- Banded Belt
- Number of Ribs
- 2
- Material
- SBR
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Brand
- TISCO
- Replaces OEM Part
- QP2B77
- Banded Belt
- Yes
- Storage Temp.
- 40F-100F
- Weight
- 3.98 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Item
- Banded V-Belt
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- B
- Industry Number
- 2/B136
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-139 in Height-7/16 in Weight: 3.98 lbs. Number of Ribs-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.