Shop BESTORQ
See all product information
Create Account
Banded V-Belt, 3/B93, B, SBR, 96 in, 21/32 in Top Width
Mfr # 3/B93
Zoro # G403805902
product price:Â
$
60.15
/ea
Key Features
V-Belt Type
Banded Belt
Number of Ribs
3
Top Width
21/32 in
Outside Length
96 in
Material
SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/B93
- Zoro #
- G403805902
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 96 in
- Inside Length
- 93 in
- Height
- 7/16 in
- Thickness
- 7/16 in
Details
- V-Belt Type
- Banded Belt
- Number of Ribs
- 3
- Material
- SBR
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Brand
- CLAAS
- Replaces OEM Part
- HC653060
- Weight
- 4.09 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Banded Belt
- Yes
- Reinforcing Cord Material
- Polyester
- Item
- Banded V-Belt
- V-Belt Section
- B
- Industry Number
- 3/B93
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-96 in Height-7/16 in Weight: 4.09 lbs. Number of Ribs-3