Banded V-Belt, 4/B124, B, SBR, 127 in, 21/32 in Top Width
- Mfr # 4/B124
- Zoro # G403810975
product price:Â
$
96.79
/ea
Key Features
V-Belt Type
Banded Belt
Number of Ribs
4
Top Width
21/32 in
Outside Length
127 in
Material
SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/B124
- Zoro #
- G403810975
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 127 in
- Height
- 7/16 in
- Inside Length
- 124 in
- Thickness
- 7/16 in
Details
- V-Belt Type
- Banded Belt
- Number of Ribs
- 4
- Material
- SBR
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Brand
- FORD or NEW HOLLAND
- Replaces OEM Part
- 576771
- Weight
- 7.27 lbs.
- Banded Belt
- Yes
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- V-Belt Section
- B
- Industry Number
- 4/B124
- Reinforcing Cord Material
- Polyester
- Item
- Banded V-Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-127 in Height-7/16 in Weight: 7.27 lbs. Number of Ribs-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.