Shop BESTORQ
See all product information
Create Account
Banded V-Belt, 4/B85, B, SBR, 88 in, 21/32 in Top Width
Mfr # 4/B85
Zoro # G503810653
product price:Â
$
68.19
/ea
Key Features
V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
4/B85
Number of Ribs
4
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/B85
- Zoro #
- G503810653
- UPC #
- -
- Country of Origin
- China
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- B
- Industry Number
- 4/B85
- Number of Ribs
- 4
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Part
- 434045
- Replaces OEM Brand
- FORD or NEW HOLLAND
- Storage Temp.
- 40F-100F
- Banded Belt
- Yes
- Weight
- 4.98 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-88 in Height-7/16 in Weight: 4.98 lbs. Number of Ribs-4